Centrifuge tubes, PP, thickwall
BECL355644
- Type de fermeture:Sans bouchon
- Ø×L:13×64 mm
- Version:Open-top tubes, thickwall
- Capacité:4 ml
- Cdt:25
Made of PP, translucent.
- Good chemical resistance
- Good temperature resistance
These centrifuge tubes are designed for use with benchtop, high-performance, high-capacity and other ultracentrifuge rotors.