Centrifuge tube, thickwall, PC
N° de catalogue BECL355631
Fournisseur: Beckman Coulter
Spécifications
- Type de fermeture:Sans bouchon
- Ø×L:25×89 mm
- Version:Open-top, thickwall
- Capacité:32 ml
- Désignation:For use in High Performance and High Capacity Rotors: JS-24.38 (Part Number 360743) Note: This product replaces Part Number 355637 and 355659.
- Seq:12
- Cdt:25
Spécifications
À propos de cet article
These open-top, thickwall centrifuge tubes are designed for use with benchtop, high-performance, high-capacity and other ultracentrifuge rotors.