Order Entry
Belgium
ContactUsLinkComponent
Iriotec® ≥99% 8208
Iriotec® ≥99% 8208
  1.41083.1000
 :  Merck
 :  
Iriotec® ≥99% 8208
  1.41083.1000
 :  Merck
 :  

 

  • Type de conditionnement:
    Plastic bottle
  • Cdt:
    1 kg
  • Seq:
    4024
  • Environmentally Preferable:

 

 

  • Rheological properties (ηγ 1500 1/s [Pa.s]):
    160 - 260
  • Density:
    1.4 - 1.8 g/cm³
  • Bulk density:
    90 - 110 g/100ml
  • Laser marking performance:
    Passes test

 

 

 :
 :77,3 °C (1013 hPa)
 :1.4…1.8 g/cm³ (23 °C)
 :-4,4 °C
 :Température ambiante
 :1093
 :3 I