Couverture de survie
118-0510
- Désignation:Couverture de survie isothermique, poids: 70 g
- L×l:2100×1600 mm
- Seq:01
- Environmentally Preferable:
- Cdt:1
This non sterile isothermal survival blanket is extremely durable and waterproof. Provides high level of protection against cold, heat, rain, snow, wind and damp. The survival blanket protects someone who is injured, burned or lost and provides excellent insulation.
- The ASEP emergency blanket is a metallic polyester film that reflects 90% of thermal radiation Also an excellent means of signalling Delivered in an individual plastic pouch measuring 14x11 cm
Do not use during thunderstorms!