Cover spectacles, Secureva®
SINGEVA07
- Type:Anti-UV/anti-scratch
- Couleur:transparent
- Oculaires:Clear PC
- Cdt:10
Safety cover glasses with one piece clear anti-scratch PC lens and protective sideshields.
- Adjustable grey polyamide side arms
- Pivoting temples
- Soft nose bridge
- Attachment on side arms for neck cord
Weight: 34 g; lens thickness 2,00 mm, dimensions 145×160×63 mm
: EN 166, EN 170