Order Entry
Belgium
ContactUsLinkComponent
Ventilation box with filter
Ventilation box with filter
Catalog # TRIOCTAT
Supplier:  TRIONYX
undefined
Ventilation box with filter
Catalog # TRIOCTAT
Supplier:  TRIONYX

Specifications

  • Poids:
    18 kg
  • Désignation:
    Ventilation box with filter option, ATEX volute and engine, three phase
  • Seq:
    01
  • l×p×h:
    650×285×305 mm
  • Cdt:
    1
  • Tension:
    380 V

Specifications

About this item

These ventilation boxes come with either a volute, an engine or both.

  • Installation is simple, quick and aesthetic
  • Easy connection between the cabinet outlet and the box inlet
  • Connection by flexible tube of 100 mm Ø
  • Built in steel 12/10th with white epoxy paint RAL 9010
  • Inlet and outlet diameter of 100 mm

Airflow of 190 m3/h for ventilator with ATEX airflow, 200 m3/h for ventilator with ATEX airflow and engine block.

Certifications: ATEX-compliant.