Combi-Rack for Test Tubes
Combi-rack for test tubes, 96-position, vert, PP, 210×115×28 mm
NEOL2-2575
New Product
: NEOLAB
Combi rack for test tubes, 96-position.
Double-sided test tube rack with lid
Available in 7 colours
Made of PP
Autoclavable up to 121 °C
On the upper side there are holes for test tubes with a capacity of 1,5 and 2 ml, on the lower one places for test tubes with a capacity of 1,5 and 2 ml. 0,5 ml.
- Couleur:vert
- Désignation:Combi-rack for test tubes, 96-position
- Matière:PP
- Seq:3
- l×p×h:210×115×28 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



