Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

ToughStripe® Max Solid Floor Tapes

ToughStripe® Max solid floor tape, polyester, Blue, 30,48 m, 76,20 mm, 0,559 mm
Catalog # BRDY177023
New Product
Supplier:   Brady
ToughStripe® Max Solid Floor Tapes
Catalog # BRDY177023
Supplier:  Brady
New Product
ToughStripe® Max Solid Floor Tapes
ToughStripe® Max Solid Floor Tapes

ToughStripe® Max solid floor tape, polyester, Blue, 30,48 m, 76,20 mm, 0,559 mm

Price
196,71 €
Log in for availability
1 * 1 ST
Product Details & Documents

Built stronger, lasts longer on punishing industrial floors. ToughStripe® Max floor marking tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers

  • Matte finish provides excellent colour contrast for clear visibility under any lighting
  • Damage-resistant and impact-resistant
  • Rubber adhesive
  • Minimum application temperature: 10 °C
  • Service temperature: 10 to 60 °C

ToughStripe® Max Solid Floor Tape is re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas. The thinner profile and true edge-to-edge rubber adhesive minimise pick points. The damage-isolating design keeps tape intact longer by preventing rips, gouges, and tears from running.

Compact construction results in a smaller, lightweight roll, which can be easily installed by one person with minimal tools. This floor tape is compatible with the ToughStripe® Floor Tape Applicator (part number BRDY150852).

Specifications
  • Width:
    76,20 mm
  • Colour:
    Blue
  • Description:
    ToughStripe® Max solid floor tape, polyester
  • Length:
    30,48 m
  • Seq:
    12
  • Thickness:
    0,559 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.