Order Entry
Belgium
Orders LinkContactUsLinkComponent
ToughStripe® Max Solid Floor Tapes

ToughStripe® Max Solid Floor Tapes

ToughStripe® Max solid floor tape, polyester, White, 30,48 m, 101,60 mm, 0,559 mm
Catalog # BRDY177027
New Product
Supplier:   Brady
ToughStripe® Max Solid Floor Tapes
Catalog # BRDY177027
Supplier:  Brady
New Product
ToughStripe® Max Solid Floor Tapes
ToughStripe® Max Solid Floor Tapes

ToughStripe® Max solid floor tape, polyester, White, 30,48 m, 101,60 mm, 0,559 mm

Price
223,84 €
Log in for availability
1 * 1 ST
Product Details & Documents

Built stronger, lasts longer on punishing industrial floors. ToughStripe® Max floor marking tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers

  • Matte finish provides excellent colour contrast for clear visibility under any lighting
  • Damage-resistant and impact-resistant
  • Rubber adhesive
  • Minimum application temperature: 10 °C
  • Service temperature: 10 to 60 °C

ToughStripe® Max Solid Floor Tape is re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas. The thinner profile and true edge-to-edge rubber adhesive minimise pick points. The damage-isolating design keeps tape intact longer by preventing rips, gouges, and tears from running.

Compact construction results in a smaller, lightweight roll, which can be easily installed by one person with minimal tools. This floor tape is compatible with the ToughStripe® Floor Tape Applicator (part number BRDY150852).

Specifications
  • Width:
    101,60 mm
  • Colour:
    White
  • Description:
    ToughStripe® Max solid floor tape, polyester
  • Length:
    30,48 m
  • Seq:
    29
  • Thickness:
    0,559 mm