Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Dipping Pipettes

Dipping pipette, tolerance ±0,06 ml, 25 ml
Catalog # NEUB0276-50-025
Dipping Pipettes
Catalog # NEUB0276-50-025
Dipping Pipettes

Dipping pipette, tolerance ±0,06 ml, 25 ml

Price
96,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dipping pipettes for sampling predefined volumes. The pipettes are immersed into the samples and filled via the open top. The pipette is emptied by tilting sideways. Calibrated to deliver EX.

Specifications
  • Capacity:
    25 ml
  • Description:
    Dipping pipette, tolerance ±0,06 ml
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.