Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryogenic Lamination Tapes

Cryogenic Lamination Tapes

Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic), Transparent, 50,8 mm × 60 m
Catalog # GAINTCA-50CP3-200
Supplier:   GA
Cryogenic Lamination Tapes
Catalog # GAINTCA-50CP3-200
Supplier:  GA
Cryogenic Lamination Tapes
Cryogenic Lamination Tapes

Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic), Transparent, 50,8 mm × 60 m

Price
54,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Clear cryo lamination tape reinforces existing labels and protects important information against exposure to harsh chemicals, abrasion, and extreme temperatures. Ideal for identifying containers destined for long-term storage in liquid nitrogen, they can also withstand standard autoclave conditions and incubation in heated water baths.

  • Temperature range: –196 to 121 °C
  • Ideal for protecting existing labels
  • Suitable for long-term storage in most cryogenic conditions
  • Can be affixed to already frozen surface (as low as –80 °C) without thawing first

This tape provides excellent adhesion and can be used to protect existing labels or other printed information on various surfaces, including cardboard, plastic, and metal, from a wide range of temperatures from –196 up to +120° C. In addition, lamination tape is ideal for identifying containers destined for long-term storage in liquid and vapor phase liquid nitrogen (–196 °C), ultra-low temperature freezers (–80 °C), and dry ice transportation.

Cryo-Laminate tape can also withstand standard autoclave conditions (121 °C, 16 psi, 20 minutes) as well as incubation in heated water baths. It protects printed data by safeguarding the existing label from cryo conditions while shielding it from abrasion and scratching.

Specifications
  • Colour:
    Transparent
  • Description:
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
  • Dimensions:
    50,8 mm × 60 m
  • Seq:
    03