Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryogenic Lamination Tapes

Cryogenic Lamination Tapes

Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic), Transparent, 19 mm × 60 m
Catalog # GAINTCA-19CP3-200
Supplier:   GA
Cryogenic Lamination Tapes
Catalog # GAINTCA-19CP3-200
Supplier:  GA
Cryogenic Lamination Tapes
Cryogenic Lamination Tapes

Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic), Transparent, 19 mm × 60 m

Price
34,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Clear cryo lamination tape reinforces existing labels and protects important information against exposure to harsh chemicals, abrasion, and extreme temperatures. Ideal for identifying containers destined for long-term storage in liquid nitrogen, they can also withstand standard autoclave conditions and incubation in heated water baths.

  • Temperature range: –196 to 121 °C
  • Ideal for protecting existing labels
  • Suitable for long-term storage in most cryogenic conditions
  • Can be affixed to already frozen surface (as low as –80 °C) without thawing first

This tape provides excellent adhesion and can be used to protect existing labels or other printed information on various surfaces, including cardboard, plastic, and metal, from a wide range of temperatures from –196 up to +120° C. In addition, lamination tape is ideal for identifying containers destined for long-term storage in liquid and vapor phase liquid nitrogen (–196 °C), ultra-low temperature freezers (–80 °C), and dry ice transportation.

Cryo-Laminate tape can also withstand standard autoclave conditions (121 °C, 16 psi, 20 minutes) as well as incubation in heated water baths. It protects printed data by safeguarding the existing label from cryo conditions while shielding it from abrasion and scratching.

Specifications
  • Colour:
    Transparent
  • Description:
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
  • Dimensions:
    19 mm × 60 m
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.