Order Entry
Belgium
Orders LinkContactUsLinkComponent
First Base™ 3 Bump Caps

First Base™ 3 Bump Caps

Bump cap, peak length (25 mm), Blue
Catalog # MMMA2030037
Supplier:   3M
First Base™ 3 Bump Caps
Catalog # MMMA2030037
Supplier:  3M
First Base™ 3 Bump Caps
First Base™ 3 Bump Caps

Bump cap, peak length (25 mm), Blue

Price
24,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

The 3M™ First Base™ 3 series of bump caps are designed to provide the wearer with protection in a wide range of low risk applications.

  • Fashionable and lightweight providing high wearer acceptance
  • Flexible shell design, manufactured from durable ABS plastic
  • Contoured over the ears is designed to improve compatibility with other PPE
  • Machine washable fabric caps
  • Protects the head from knocks, bumps and scalp lacerations
  • Must not be used for mandatory safety helmet applications

The retention system comprises a two-part adjustable strap, one part is a black fabric tape, and the other a black elasticated loop. The fit of the caps can be adjusted using a black plastic slider which links the two parts.

This baseball-style bump cap is made with lightweight micro-fibre fabric to reduce humidity and permit air circulation. Side-mesh ventilation also enhances breathability and comfort. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a micro peak length for enhanced upward vision. Optional custom logo embroidery is available, together with a range of other colours.

Shell style: Vented
Fabric: 100% polyester
Mesh and position: 100% polyester, side
Sweatband wicking fabric - 56,5% polyester, 43,5% mineral

Specifications
  • Colour:
    Blue
  • Description:
    Bump cap, peak length (25 mm)
  • Seq:
    01