Order Entry
Belgium
Orders LinkContactUsLinkComponent
Label Rolls, Core2Write

Label Rolls, Core2Write

Core2Write label, sterile, irradiated, White, 101,6×50,8 mm, 1000 labels/roll, 4 rolls/case
Catalog # VELTC2WR4X2BLK02
Supplier:   VELTEK ASSOCIATES
Label Rolls, Core2Write
Catalog # VELTC2WR4X2BLK02
Supplier:  VELTEK ASSOCIATES
Label Rolls, Core2Write
Label Rolls, Core2Write

Core2Write label, sterile, irradiated, White, 101,6×50,8 mm, 1000 labels/roll, 4 rolls/case

Price
4 510,00 €
Log in for availability
1 * 4.000 ST
Product Details & Documents

Constructed using CleanPrint 10, Core2Write labels are extremely durable, smear and smudge proof, chemical resistant, and remain pliable in extreme temperatures. All labels can be customised or left blank.

  • Always retain critical documentation, pre-printed and hand-written
  • Extremely durable
  • Abrasion and tear resistant
  • Smear resistant
  • Can withstand multiple chemicals
  • Can withstand a wide temperature range (–70 to 200 ℃)
  • Fully customisable by size, color, pre-printing

All roll labels come with a three inch plastic core. Can be applied to all types of surfaces: glass, poly, stainless steel. Can be autoclaved.

 : Also available in sheets (sold separately).

Specifications
  • Colour:
    White
  • Description:
    Core2Write label, sterile, irradiated
  • Dimensions:
    101,6×50,8 mm
  • Seq:
    09
  • Packed:
    1000 labels/roll, 4 rolls/case