Order Entry
Belgium
Orders LinkContactUsLinkComponent
Label Rolls, Core2Write

Label Rolls, Core2Write

Core2Write label, non-sterile, White, 50,8×25,4 mm, 1000 labels/roll, 4 rolls/case
Catalog # VELTC2WR2X1BLK01
Supplier:   VELTEK ASSOCIATES
Label Rolls, Core2Write
Catalog # VELTC2WR2X1BLK01
Supplier:  VELTEK ASSOCIATES
Label Rolls, Core2Write
Label Rolls, Core2Write

Core2Write label, non-sterile, White, 50,8×25,4 mm, 1000 labels/roll, 4 rolls/case

Price
3 930,00 €
Log in for availability
1 * 4.000 ST
Product Details & Documents

Constructed using CleanPrint 10, Core2Write labels are extremely durable, smear and smudge proof, chemical resistant, and remain pliable in extreme temperatures. All labels can be customised or left blank.

  • Always retain critical documentation, pre-printed and hand-written
  • Extremely durable
  • Abrasion and tear resistant
  • Smear resistant
  • Can withstand multiple chemicals
  • Can withstand a wide temperature range (–70 to 200 ℃)
  • Fully customisable by size, color, pre-printing

All roll labels come with a three inch plastic core. Can be applied to all types of surfaces: glass, poly, stainless steel. Can be autoclaved.

Ordering information: Also available in sheets (sold separately).

Specifications
  • Colour:
    White
  • Description:
    Core2Write label, non-sterile
  • Dimensions:
    50,8×25,4 mm
  • Seq:
    01
  • Packed:
    1000 labels/roll, 4 rolls/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.