Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hydrogen generators

Hydrogen generators

110H-MDCARRIER, 1100 ml/min, 342×470×456 mm
Catalog # DHUN110H-MDCARRIER
Supplier:   DOMNICK HUNTER
Hydrogen generators
Catalog # DHUN110H-MDCARRIER
Supplier:  DOMNICK HUNTER
Hydrogen generators
Hydrogen generators

110H-MDCARRIER, 1100 ml/min, 342×470×456 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Parker Domnick Hunter hydrogen generators produce a continuous flow of pure hydrogen from deionised water. These hydrogen generators provide a safe and hassle-free alternative to high pressure gas cylinders. Hydrogen is only generated on demand at low pressure and the volume of stored gas is minimal.

  • Automatic hydrogen leak detection
  • Patented seven-stage explosion protection system
  • Continuous monitoring of 'vital parameters'
  • Easy to use controller, high visibility/audible alarms
  • Large capacity water tank/optional auto water fill
  • Optional remote control and monitoring

These generators are ideal for supplying fuel gas to all known combustion detectors used routinely in GC and can also be used to supply hydrogen for GC carrier gas applications and for ELCD reaction gas.

To ensure optimum performance and longevity of these hydrogen generators, preventative maintenance kits are recommended.

Contact Avantor for your installation and service requirements.

Contact VWR for your installation and service requirements.

Specifications
  • Flow rate:
    1100 ml/min
  • Seq:
    05
  • W×D×H:
    342×470×456 mm
  • Type:
    110H-MDCARRIER
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.