Order Entry
Belgium
Orders LinkContactUsLinkComponent
LabofixPro Fixed Volume Micropipettes

LabofixPro Fixed Volume Micropipettes

10 µl, ±1,0 %, ±0,5 %
Catalog # KART0137003
Supplier:   KARTELL
LabofixPro Fixed Volume Micropipettes
Catalog # KART0137003
Supplier:  KARTELL
LabofixPro Fixed Volume Micropipettes

10 µl, ±1,0 %, ±0,5 %

Price
205,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

μAir™ technology ensures high precision, exceeding ISO 8655 standards, by minimising dead air space between the piston and liquid in the tip. This technology reduces the air compression and allows the user to achieve greater precision during laboratory practices.

  • Totally autoclavable at 121 °C for 20 minutes
  • Patented UniCal® technology facilitates quick recalibration in a single operation
  • Ultra soft plunger force greatly improves user comfort throughout extended use
  • Smooth outer surface allows easy cleaning
  • Premium aesthetics and build quality
  • Ultra lightweight pipette (PC)
  • Universal tip cones are compatible with most internationally accepted standard tips

Ideal for applications in molecular biology, microbiology, immunology, reseach laboratories, analytical chemistry, educational fields, etc. Very precise, ergonomic lightweight design, with a structure made of polycarbonate, equipped with a large four digit display. Spring and ball-based digit change mechanism ensures no accidental volume change while carrying out various operations. The built-in tip ejector removes tips with optimal force and provides great aesthetic value.

Characterised by advanced technology calibration and reduction of the dead space between the tip holder cone and the plunger. Patented UniCal® technology facilitates a less than 15 second quick recalibration in a single operation, without disengaging the digits from the plunger mechanism and avoiding traditional calibration methods. Ultra soft plunger force, with its first step plunger force being only 8,95 N, and the second step plunger force being only 16,85 N. The soft plunger greatly improves user comfort even during long hours of pipetting.

Certifications: Individually calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards.

Packaging: Supplied in single carton with calibration certificate included.

Specifications
  • Volume:
    10 µl
  • Seq:
    02
  • Accuracy:
    ±1,0 %
  • Imprecision:
    ±0,5 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.