Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stools

Stools

Cleanroom Stool 3 with glides and footring, easy ring control, coloured ring in black, polished aluminium base, sit stop castors, 560 - 830 mm, Castors, +
Catalog # BIMO9461R-MG01-807
Supplier:   bimos
Stools
Catalog # BIMO9461R-MG01-807
Supplier:  bimos
Stools
Stools

Cleanroom Stool 3 with glides and footring, easy ring control, coloured ring in black, polished aluminium base, sit stop castors, 560 - 830 mm, Castors, +

Price
444,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Production stools with Extra large 40 cm Ø seats.

  • Hardwearing stools provide optimum support in industrial and workshop applications
  • Sturdy steel 5 star base
  • Encourage the posture in keeping with the natural S-shape of the spine
  • Seat height adjustment based on pneumatic spring system

ESD standing rest and ESD stools:
Pneumatic spring height adjustment system
With conductive fabric or synthetic leather upholstery
Conductive castors or glides (stools)

Cleanroom stools:
Base frame made from die-cast aluminium, brilliantly polished
Conductive castors/glides for hard floors
Synthetic leather cover with conductive and non-slip properties

Laboratory Stools:
The new stool system from Bimos is a comfortable and flexible solution for short periods of sitting
Its configuration options make the stool system a versatile seating solution for industrial applications, the service sector, healthcare settings, as well as laboratories
Easy ring control
Coloured ring in various colours
Polished aluminium base
Resistant to desinfectants

Specifications
  • Description:
    Cleanroom Stool 3 with glides and footring, easy ring control, coloured ring in black, polished aluminium base, sit stop castors
  • Height:
    560 - 830 mm
  • Seq:
    26
  • Foot style:
    Castors
  • Foot ring:
    +
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.