Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Saddle Stool, Lab

Saddle stool, artificial leather, beige, 540 - 800 mm, Castors
  132-1460
 :   bimos
Saddle Stool, Lab
  132-1460
 :  bimos
Saddle Stool, Lab
Saddle Stool, Lab

Saddle stool, artificial leather, beige, 540 - 800 mm, Castors

 
304,00 €
   
1 * 1 ST
 

The comfortable saddle seat promotes an ergonomic sitting posture that supports the natural S-shape of the spine. The angle between the upper and lower body is approx. 135 degrees instead of 90 degrees. This upright sitting posture makes the saddle stool particularly ergonomic. Ideally suited for healthcare & laboratories, cleanrooms, services and for high workstations that require mobility or only offer limited legroom.

  • Extra-large seat height range from 540 - 800 mm: ideally adaptable to the workplace and user
  • Intuitive 3D seating dynamics ensure active, dynamic sitting
  • Gas spring cover protects against the accumulation of dirt and dust
  • Hygienic design: seamless, crease-free and encapsulated mechanism
  • Space-saving aluminium base (ø 540 mm): compact, lightweight and mobile
  • Extra-large, smooth-running universal castors (ø 65 mm) for maximum mobility

Three-zone upholstery foam for optimum pressure equalisation and seating comfort. Artificial leather: soft and comfortable, washable and resistant to disinfectants.

 
  • Description:
    Saddle stool, artificial leather, beige
  • Height:
    540 - 800 mm
  • Seq:
    01
  • Foot style:
    Castors