Order Entry
Belgium
Orders LinkContactUsLinkComponent
Table Top Refrigerators

Table Top Refrigerators

Rci 1621 Plus table top refrigerator with EasyFresh, 125 L, 600×607×850 mm
Catalog # LIEBRCI1621
Supplier:   Liebherr
Table Top Refrigerators
Catalog # LIEBRCI1621
Supplier:  Liebherr
Table Top Refrigerators

Rci 1621 Plus table top refrigerator with EasyFresh, 125 L, 600×607×850 mm

Price
528,10 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • W×D×H ext.:
    600×607×850 mm
  • Capacity:
    125 L
  • Description:
    Rci 1621 Plus table top refrigerator with EasyFresh
  • Seq:
    01
  • Cat. No.:
    LIEBRCI1621
  • Sound level:
    34 dB
  • Shelves/drawers:
    Plastic door shelves
  • Alarm:
    Visual and acoustic (Door alarm)
  • Defrost:
    Auto defrost
  • Door type:
    Reversible door
  • Electrical:
    220 - 240 V, 50 Hz, 1,2 A
  • Display:
    Digital temperature display
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.