Order Entry
Belgium
Orders LinkContactUsLinkComponent
Table Top Refrigerators

Table Top Refrigerators

Rci 1620 Plus table top refrigerator with EasyFresh, 141 L, 600×607×850 mm
Catalog # LIEBRCI1620
Supplier:   Liebherr
Table Top Refrigerators
Catalog # LIEBRCI1620
Supplier:  Liebherr
Table Top Refrigerators

Rci 1620 Plus table top refrigerator with EasyFresh, 141 L, 600×607×850 mm

Price
451,21 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • W×D×H ext.:
    600×607×850 mm
  • Capacity:
    141 L
  • Description:
    Rci 1620 Plus table top refrigerator with EasyFresh
  • Seq:
    02
  • Cat. No.:
    LIEBRCI1620
  • Sound level:
    34 dB
  • Shelves/drawers:
    Plastic door shelves
  • Alarm:
    Visual and acoustic (Door alarm)
  • Defrost:
    Auto defrost
  • Door type:
    Reversible door
  • Electrical:
    220 - 240 V, 50 Hz, 1,2 A
  • Display:
    Digital temperature display