Magicard™ 600 Printers
Product Details & Documents
The Magicard 600 with Wi-Fi delivers faster print speeds, higher quality and optimised security features, and integrates seamlessly with existing infrastructure for secure ID data processing.
- High print quality - The Magicard 600 offers a wide colour gamut and prints at 600×300 dpi, ideal for photo cards with super sharp text in small fonts
- Digital Shredding™ - Once data has been used for the print job, it is rendered unreadable, helping to ensure the security of user data
Fraud prevention - The Magicard 600 offers the ability to print a personalised HoloKote® watermark on each card. Each device can store up to 10 personalised HoloKote® designs.
Threat Benchmark - We perform security scans based on the National Vulnerabilities Database. In addition, we send regular updates to the device, so you can be sure that the printer software and associated system configuration meet the highest security levels.
Warranty: Three years MagiCover Plus
Electronic security: Digital destruction
Printing technology: Thermal transfer
Application: General identification, security identification, healthcare and hospital labels, site identification
Levering: This Magicard 600 printer comes with a card input tray, a card output tray, a WiFi dongle, a power supply unit (including UK and EU cable), a USB cable, a cleaning card and a quick start guide.
Documents
TDS Magicard™ 600 Printers
Technische fiche
Spécifications
- Weight:4,7 kg
- Description:Magicard™ 600 Duo printer with magnetic stripe encoder, white, magnetic coding
- Seq:01
- W×D×H:211×475×248 mm
- Connections:Ethernet, USB 3.0 Type A, Wi-Fi
- Cat. No.:BRDY321950
- Modes:Automatic, Manual
- Print speed:Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Print method:Double-sided printing
- Model:Magicard™ 600 Duo
- Temperature range:10...30 °C
- Power supply:110 - 240 V
- Compatibility:CR79, CR80
- Supported OS:Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Display:Monochrome LCD display
- Resolution:600×300 dpi
Accessories
Informations sur le produit
- Catalog #ForAvailabilityPrice
- Replacement print head unitReplacement print head unitBRDY321989Magicard™ 300/600Connexion Pour la disponibilité1 * 1 ST - 400,00 €
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



