Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Magicard™ 600 Printers

Magicard™ 600 Uno printer with smart card encoder, white, contact and contactless coding, 211×475×248 mm, 4,7 kg
  BRDY321947
 :   Brady
Magicard™ 600 Printers
  BRDY321947
 :  Brady
Magicard™ 600 Printers
Magicard™ 600 Printers

Magicard™ 600 Uno printer with smart card encoder, white, contact and contactless coding, 211×475×248 mm, 4,7 kg

 
1 810,00 €
   
1 * 1 ST
 

The Magicard 600 with Wi-Fi delivers faster print speeds, higher quality and optimised security features, and integrates seamlessly with existing infrastructure for secure ID data processing.

  • High print quality - The Magicard 600 offers a wide colour gamut and prints at 600×300 dpi, ideal for photo cards with super sharp text in small fonts
  • Digital Shredding™ - Once data has been used for the print job, it is rendered unreadable, helping to ensure the security of user data

Fraud prevention - The Magicard 600 offers the ability to print a personalised HoloKote® watermark on each card. Each device can store up to 10 personalised HoloKote® designs.

Threat Benchmark - We perform security scans based on the National Vulnerabilities Database. In addition, we send regular updates to the device, so you can be sure that the printer software and associated system configuration meet the highest security levels.

Warranty: Three years MagiCover Plus
Electronic security: Digital destruction
Printing technology: Thermal transfer

Application: General identification, security identification, healthcare and hospital labels, site identification

 : This Magicard 600 printer comes with a card input tray, a card output tray, a WiFi dongle, a power supply unit (including UK and EU cable), a USB cable, a cleaning card and a quick start guide.

 
  • Weight:
    4,7 kg
  • Description:
    Magicard™ 600 Uno printer with smart card encoder, white, contact and contactless coding
  • Seq:
    07
  • W×D×H:
    211×475×248 mm
  • Connections:
    Ethernet, USB 3.0 Type A, Wi-Fi
  • Cat. No.:
    BRDY321947
  • Modes:
    Automatic, Manual
  • Print speed:
    Multi-colour print speed (per hour): 190
    Single colour print speed (per hour): 750
  • Print method:
    One-sided printing
  • Model:
    Magicard™ 600 Uno
  • Temperature range:
    10...30 °C
  • Power supply:
    110 - 240 V
  • Compatibility:
    CR79, CR80
  • Supported OS:
    Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
  • Display:
    Monochrome LCD display
  • Resolution:
    600×300 dpi
Accessories

 

  •  
    Description
    For
     
     
  • BRDY321989
    Replacement print head unit
    Magicard™ 300/600
       
    1 * 1 ST - 400,00 €