Corning® 100-Layer CellCube® Module, Corning
Product Details & Documents
The CellCube Module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.
It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth. These CellCube Modules provide: a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates, 85 000cm² polystyrene growth surface optimally treated for the growth of attachment dependent cells, a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen, an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. Square Flask Shape.
Spécifications
- Description:100-layer CellCube® module with silicone tubing and AseptiQuik™ G, polycarbonate/polystyrene, sterile
- Seq:02
- Growth area:85000 cm²
- Cat. No.:CORN3244
- Media volume:6000 ml
- Surface:Tissue culture treated



