Magicard™ 300 Printers
Product Details & Documents
Rugged, durable, and reliable, the Magicard 300 printers are perfect for schools, universities, and mid-sized businesses that print more than 10000 cards per year. You can trust the Magicard™ 300 printers for secure and reliable ID card printing.
- High-quality printing
- Trusted identity
- With transparent card input and output magazines, you can run your print jobs in batches and keep a good view of how many cards are left
- Digital Shredding™
- Threat performance
- Heat transfer printing technology
- Holokote, Holopatch visual safety
- 720 Monochrome print speed (per hour)
- 160 Colour print speed (per hour)
Magicard 300 Duo Printer is a two-sided printer that prints cards in double-sided colour with YMCKO film or colour on the front and black on the back with YMCKOK film. While Magicard 300 Uno Printer prints single side only.
The printer offers a wide colour spectrum and a print resolution of 300×300 dpi, ideal for photos on ID cards and more accurate rendering of company logos and other images.
A HoloKote® security watermark can be printed on the entire surface of the card. The Magicard 300 printer comes with four standard models and allows you to add four custom models, such as your company logo or another unique security design. Once the data has been used for the print job, it is fragmented, making it unrecoverable and avoiding storage on the printer.
Security scans against the National Vulnerabilities Database are performed and regularly updated the device to ensure that the printer software and associated system configuration comply with the highest levels of security.
Applications: Healthcare and hospital labeling, facility identification, security identification, general identification.
Certifications: Compliant with RoHS Directive 2011/65/EU and 2015/863, UKCA.
Delivery information: This Magicard 300 printer comes with a card feed tray, a card output tray, a power supply (with UK and EU cables), a USB cable, a cleaning card and a quick start guide.
Documents
TDS Magicard™ 300 Printers
Datasheet
Specifications
- Weight:4,98 kg
- Description:Magicard™ 300 Uno printer, white
- W×D×H:215×408×242 mm
- Connections:Ethernet, USB 2.0 Type-A host port (1 rear)
- Cat. No.:BRDY321937
- Modes:Automatic, Manual
- Print speed:Multi-colour print speed (per hour): 160
Single colour Print speed (per hour): 720 - Print method:Single-sided printing only
- Temperature range:10...30 °C
- Power supply:110 - 240 V
- Compatibility:CR79, CR80
- Supported OS:Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Display:Monochrome LCD display
- Resolution:300 dpi
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Replacement print head unit
Product Information
- Catalog #ForAvailabilityPrice
- Cleaning cylinder kit, 5 cleaning cylinders 1 reusable metal barCleaning cylinder kit, 5 cleaning cylinders 1 reusable metal barBRDY321984Magicard™ 300/600Log in for availability1 * 5 KIT - 10,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Cleaning kit, 10 cleaning cards and 1 cleaning penCleaning kit, 10 cleaning cards and 1 cleaning penBRDY321983Magicard™ 300/600Log in for availability1 * 1 KIT - 18,80 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



