Order Entry
Belgium
Orders LinkContactUsLinkComponent
Barcode Scanner, V4500

Barcode Scanner, V4500

V1100 kit for V4500 barcode reader, EU plug
Catalog # BRDY322621
Supplier:   Brady
Barcode Scanner, V4500
Catalog # BRDY322621
Supplier:  Brady
Barcode Scanner, V4500
Barcode Scanner, V4500

V1100 kit for V4500 barcode reader, EU plug

Price
387,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A rugged design offering seamless experience. Digitise data capture and automate your workflows with ease and accuracy with the V4500 Barcode Scanner.

  • High-speed, omnidirectional barcode scanning made simple

  • Ideal for inventory management, kit verification, scan and print, and packout applications
  • Proprietary cortex decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces
  • Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds
  • Data parsing feature lets you sort and arrange data exactly how you want - start with a simple scan and easily connect to the cloud and your ERP system
  • Inductive-charging battery lasts a full shift with over 75000 scans
  • 2D barcode capability

    Withstands 152,4 mm drops (MIL-STD-810G)

  • Resistant to 115 kg crushes
  • Resistant to military-grade shocks (MIL-STD-810G)
  • Resistant to 1,8 metre drops

Battery: Rechargeable lithium-ion battery
Rotational tolerance: ±180°
Warranty: Three years
Field selection: High density or wide field

Field of view: High density field - 30° horizontal by 20° vertical; Wide field - 50° horizontal by 33,5° vertical
Focal point: Approximately 100 mm
Pitch: ±65° (from front to back)
Skew: ±60° from plane parallel to symbol (side-to-side)

High density field: 960×640; Wide field: 960×640
Optical resolution: High density field - 960×640; Wide field - 960×640

Certifications: Compliant with directive 2011/65/EU and 2015/863, IP65.

Documents

Specifications
  • Description:
    V1100 kit for V4500 barcode reader, EU plug
  • Seq:
    01
  • Interfaces:
    RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
  • Cat. No.:
    BRDY322621
  • Sensor type:
    CMOS 1.2 Megapixel
  • W×D×H:
    152×113×75 mm
  • Power:
    100 - 240 V, 50 - 60 Hz
  • Weight:
    0,53 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • V1100 spare battery charger for use with the V1200 battery for V4500 barcode scanner, blue and grey, 84,07W×132D×65,02H mm, 100 - 240 V, 50 - 60 Hz
    V1100 spare battery charger for use with the V1200 battery for V4500 barcode scanner, blue and grey, 84,07W×132D×65,02H mm, 100 - 240 V, 50 - 60 Hz
    BRDY177236
    Log in for availability
    1 * 1 ST - 196,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Black AC adapter, 45,97×97,99×50,01 mm, 110 - 240 V, cable length: 114,3 cm, 180 g
    Black AC adapter, 45,97×97,99×50,01 mm, 110 - 240 V, cable length: 114,3 cm, 180 g
    BRDY177241
    Log in for availability
    1 * 1 ST - 29,90 €

Product Information

  • Catalog #
    Availability
    Price
  • V1300 cradle for V4500
    V1300 cradle for V4500
    BRDY177235
    Log in for availability
    1 * 1 ST - 290,00 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 cable, 2,7 m for V4500
    RS232 cable, 2,7 m for V4500
    BRDY177240
    Log in for availability
    1 * 1 ST - 44,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Power supply cord, 1,9 m for V4500
    Power supply cord, 1,9 m for V4500
    BRDY177242
    Log in for availability
    1 * 1 ST - 19,60 €

Product Information

  • Catalog #
    Availability
    Price
  • V1200 battery for V4500
    V1200 battery for V4500
    BRDY177234
    Log in for availability
    1 * 1 ST - 92,60 €

Product Information

  • Catalog #
    Availability
    Price
  • USB cable, 1 m for V4500
    USB cable, 1 m for V4500
    BRDY177237
    Log in for availability
    1 * 1 ST - 34,00 €

Product Information

  • Catalog #
    Availability
    Price
  • USB cable, 2,7 m for V4500
    USB cable, 2,7 m for V4500
    BRDY177238
    Log in for availability
    1 * 1 ST - 44,30 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 cable, 1 m for V4500
    RS232 cable, 1 m for V4500
    BRDY177239
    Log in for availability
    1 * 1 ST - 34,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.