Order Entry
Belgium
Orders LinkContactUsLinkComponent
Barcode Scanner, V4500

Barcode Scanner, V4500

V4500 barcode scanner, portable, wireless
Catalog # BRDY177233
Supplier:   Brady
Barcode Scanner, V4500
Catalog # BRDY177233
Supplier:  Brady
Barcode Scanner, V4500
Barcode Scanner, V4500

V4500 barcode scanner, portable, wireless

Price
584,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A rugged design offering seamless experience. Digitise data capture and automate your workflows with ease and accuracy with the V4500 Barcode Scanner.

  • High-speed, omnidirectional barcode scanning made simple

  • Ideal for inventory management, kit verification, scan and print, and packout applications
  • Proprietary cortex decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces
  • Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds
  • Data parsing feature lets you sort and arrange data exactly how you want - start with a simple scan and easily connect to the cloud and your ERP system
  • Inductive-charging battery lasts a full shift with over 75000 scans
  • 2D barcode capability

    Withstands 152,4 mm drops (MIL-STD-810G)

  • Resistant to 115 kg crushes
  • Resistant to military-grade shocks (MIL-STD-810G)
  • Resistant to 1,8 metre drops

Battery: Rechargeable lithium-ion battery
Rotational tolerance: ±180°
Warranty: Three years
Field selection: High density or wide field

Field of view: High density field - 30° horizontal by 20° vertical; Wide field - 50° horizontal by 33,5° vertical
Focal point: Approximately 100 mm
Pitch: ±65° (from front to back)
Skew: ±60° from plane parallel to symbol (side-to-side)

High density field: 960×640; Wide field: 960×640
Optical resolution: High density field - 960×640; Wide field - 960×640

Certifications: Compliant with directive 2011/65/EU and 2015/863, IP65.

Documents

Specifications
  • Description:
    V4500 barcode scanner, portable, wireless
  • Interfaces:
    RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
  • Cat. No.:
    BRDY177233
  • Sensor type:
    CMOS 1.2 Megapixel
  • W×D×H:
    86×160×198 mm
  • Power:
    100 - 240 V, 50 - 60 Hz
  • Weight:
    0,53 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • V1100 spare battery charger for use with the V1200 battery for V4500 barcode scanner, blue and grey, 84,07W×132D×65,02H mm, 100 - 240 V, 50 - 60 Hz
    V1100 spare battery charger for use with the V1200 battery for V4500 barcode scanner, blue and grey, 84,07W×132D×65,02H mm, 100 - 240 V, 50 - 60 Hz
    BRDY177236
    Log in for availability
    1 * 1 ST - 196,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Black AC adapter, 45,97×97,99×50,01 mm, 110 - 240 V, cable length: 114,3 cm, 180 g
    Black AC adapter, 45,97×97,99×50,01 mm, 110 - 240 V, cable length: 114,3 cm, 180 g
    BRDY177241
    Log in for availability
    1 * 1 ST - 29,90 €

Product Information

  • Catalog #
    Availability
    Price
  • V1300 cradle for V4500
    V1300 cradle for V4500
    BRDY177235
    Log in for availability
    1 * 1 ST - 290,00 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 cable, 2,7 m for V4500
    RS232 cable, 2,7 m for V4500
    BRDY177240
    Log in for availability
    1 * 1 ST - 44,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Power supply cord, 1,9 m for V4500
    Power supply cord, 1,9 m for V4500
    BRDY177242
    Log in for availability
    1 * 1 ST - 19,60 €

Product Information

  • Catalog #
    Availability
    Price
  • V1200 battery for V4500
    V1200 battery for V4500
    BRDY177234
    Log in for availability
    1 * 1 ST - 92,60 €

Product Information

  • Catalog #
    Availability
    Price
  • USB cable, 1 m for V4500
    USB cable, 1 m for V4500
    BRDY177237
    Log in for availability
    1 * 1 ST - 34,00 €

Product Information

  • Catalog #
    Availability
    Price
  • USB cable, 2,7 m for V4500
    USB cable, 2,7 m for V4500
    BRDY177238
    Log in for availability
    1 * 1 ST - 44,30 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 cable, 1 m for V4500
    RS232 cable, 1 m for V4500
    BRDY177239
    Log in for availability
    1 * 1 ST - 34,00 €