Order Entry
Belgium
Orders LinkContactUsLinkComponent
Water Separator

Water Separator

Water separator, two way stopcock, NS 14,5/1,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS
Catalog # NEUB03829010292914
Water Separator
Catalog # NEUB03829010292914
Water Separator

Water separator, two way stopcock, NS 14,5/1,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS

Price
503,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Water separator made of Borosilicate glass 3.3.

  • Graduation 10 ml in 1/10, 0-point on the stopcock
  • With 2-way tap
Specifications
  • Cone to condenser:
    29/32 NS
  • Cone to flask:
    29/32 NS
  • Capacity:
    10 ml
  • Description:
    Water separator, two way stopcock, NS 14,5/1,5 mm
  • Seq:
    03
  • Graduation:
    0,1 ml