Water Separator
Water separator, tap NS 14,5/1,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS
Catalog # NEUB-90-10292914
Supplier: NEUBERT VOLUME GLASSWAERE
Jump to:
Product Details & Documents
Water separator made of Borosilicate glass 3.3.
- Graduation 10 ml in 1/10, 0-point on the stopcock
- With 2-way tap
Specifications
- Cone to condenser:29/32 NS
- Cone to flask:29/32 NS
- Capacity:10 ml
- Description:Water separator, tap NS 14,5/1,5 mm
- Seq:01
- Graduation:0,1 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



