Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

SymLine® FLEX Starter Sets

Pipe extension 4, 1200 mm, 1× GL 45 (m), PEDH-EC, 32 mm int.Ø
Catalog # SCTV106732
Supplier:   S.C.A.T.
SymLine® FLEX Starter Sets
Catalog # SCTV106732
Supplier:  S.C.A.T.
SymLine® FLEX Starter Sets
SymLine® FLEX Starter Sets

Pipe extension 4, 1200 mm, 1× GL 45 (m), PEDH-EC, 32 mm int.Ø

Price
239,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The flexible waste disposal system for HPLC workstations. Requiring only a few basic elements, this modular system can be adapted to suit virtually any workplace.

  • Simple installation, with table or wall mounting possible
  • Do-It-Yourself modular system is designed for its suitability for any workplace
  • A minimum of components, with many applications
  • Can be flexibly integrated at any time; react quickly to any changes in the laboratory
  • Whether adding additional workplaces or a reinstallation at another location, the system can be made to fit
  • Anti-static and resistant to solvents
  • Electrically conductive plastic ensures secure grounding/earthing, to avoid danger of ignition

The SymLine® FLEX modular system fits snugly into virtually any HPLC workplace. It now only requires a single waste disposal container. No other awkwardly placed waste containers need be used within the working area. The flexible table installation allows for connections to existing equipment to be made at any desired place. The resultant height then gives the required gradient, leading to a safe downward flow of liquid. Table mounting is possible for various tabletop thicknesses, and the required attachments can be installed at the tabletop without the use of any tools. The pipe system may be lengthened or shortened, according to specific needs. All the pipework is intercompatible and easily interconnected. Central collection point for solvent waste eliminates working area obstructions; liquids are safely collected at one central point.

The resultant height then gives the required gradient, leading to a safe downward flow of liquid. A table mounting is possible for various tabletop thicknesses, and the required attachments can be installed at the tabletop without the use of any tools. The pipe system may be lengthened or shortened, according to specific wishes. All the pipework is intercompatible and easily interconnected.

Ordering information: Premium Starter Set includes:
1× SCTV106688 - Basic pipe
1× SCTV106423 - Blind plug for pipe
1× SCTV106568 - SymLine Flexube
1× SCTV106475 - Shut-off, angled
1× SCTV490336 - Exhaust filter M, V3.0, economy package
1× SCTV107624 - Offset adapter 90° for exhaust filter
1× SCTV106480 - Safety waste cap, S60/61
2x SCTV107953 - Canister 10 L, S60/61
1× SCTV117986 - Collecting tray with base insert
1× SCTV108176 - Grounding cable
1 x SCTV108050 - Signal cable for electronic level control
1 x SCTV108087 - Signal box T1 - EU

Standard Starter Set includes:
1× SCTV106688 - Basic 32 pipe
1× SCTV106423 - Blind plug for 32 pipe
1× SCTV106568 - SymLine FlexTube
1× SCTV106475 - Shut-off, angled
1× SCTV490336 - Exhaust filter M, V3.0, economy package
1× SCTV306482 - Safety waste cap, S60/61
2x SCTV108042 - Canister 10 L, S60/61
1× SCTV117986 - Collecting tray with base insert
1× SCTV108176 - Grounding cable

Specifications
  • Description:
    Pipe extension 4, 1200 mm, 1× GL 45 (m), PEDH-EC, 32 mm int.Ø
  • Seq:
    8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.