Objectives EC Epiplan
Objective EC epiplan, 0,85 NA, 0,87 mm
Catalog # ZEIS4220909961000
Supplier: ZEISS
Jump to:
Product Details & Documents
Enhanced contrast universal objectives for materials microscopy allowing brightfield, differential interference contrast and polarisation methods. HD versions provide darkfield capability in addition. They feature the long working distances needed for materials inspections.
- Thread type: M27×0,75
- Immersion: Without immersion
- Field of view: 23 mm
- Parfocal length: 45 mm
Optical system: Infinity Color Corrected System (ICS)
Color correction: Achromatic
Specifications
- Magnification:100×
- Description:Objective EC epiplan, 0,85 NA
- Seq:05
- Working distance:0,87 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



