NINTEDANIB . ETHANESULFONATE SALT 1 * 200 mg
ENZOENZCHM2290200
Frequently Bought Together
Ammonium cerium(IV) nitrate ≥95%, GPR RECTAPUR®
: VWR Chemicals
Palladium, 10% On Activated Carbon, Redu 1 * 10 g
: Strem Chemicals, Inc.
Disodium hydrogen phosphate dihydrate 99+% for HPLC
: Thermo Fisher Scientific
Cerium(Iii) Chloride Hydrate (99.99%-Ce) 1 * 100 g
: Strem Chemicals, Inc.
Iron(II) chloride tetrahydrate
: Apollo Scientific
Barium Oxide (99.5%-Ba) 1 * 25 g
: Strem Chemicals, Inc.
Arsenic Powder (99%) 1 * 100 g
: Strem Chemicals, Inc.
Antimony(Iii) Chloride, Elec. Gr. (99.99 1 * 5 g
: Strem Chemicals, Inc.
Dysprosium(Iii) Perchlorate, 50% Aqueous 1 * 10 g
: Strem Chemicals, Inc.
Lithium bromide, anhydrous ≥99%
: Thermo Fisher Scientific
Indium(Iii) Chloride, Anhydrous (99.999% 1 * 5 g
: Strem Chemicals, Inc.
Lead(Ii) Zirconate, 99% 1 * 500 g
: Strem Chemicals, Inc.
NICKEL TRIFLUOROACETATE TETRAHYDRATE 1 * 10 g
: Apollo Scientific
TITANIUM(IV) ISOPROPOXIDE 1 * 500 g
: Apollo Scientific