Order Entry
Belgium
Orders LinkContactUsLinkComponent
Supelco® TLC Explorer Documentation System

Supelco® TLC Explorer Documentation System

TLC explorer documentation system, with USB-C power supply unit, 65 W
Catalog # 1.52610.0001
Supplier:   Merck
Supelco® TLC Explorer Documentation System
Catalog # 1.52610.0001
Supplier:  Merck
Supelco® TLC Explorer Documentation System
Supelco® TLC Explorer Documentation System

TLC explorer documentation system, with USB-C power supply unit, 65 W

Price
10 010,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Superior instrumental solution for reliable TLC plate analysis. It can analyse one or multiple plates up to an area of 20×20 cm. In addition, the device uses three LED light sources – white light (VIS), UV-A (366 nm), and UV-C (254 nm) to illuminate the plates from above in direct-light mode. It allows a quick visual check or a software-based analysis and quantification.

  • Small, portable with off -grid functionality
  • Safe and secure handling
  • Sustainable – long-lasting LED light sources with low energy usage
  • Flexible software and connection
  • Reliable analysis of multiple TLC and HPTLC plates
  • Quantification tool included

The TLC Explorer Documentation System is designed to document and evaluate thin-layer chromatographic (TLC) plates. It offers a safe, fast and flexible way to visually inspect and digitally record images of TLC plates after their chromatographic development workflow in the laboratory. For detecting different substance classes, the device contains three different LED light sources (white light (VIS), UVA (366 nm) and UVC (254 nm), which illuminate the plates from above in direct-light mode. Recorded plate images can be evaluated to generate reports or export the data for further processing with other systems.

Certifications: In compliance with Directive 2014/30/EU.
Directive 2014/35/EU.
Directive 2014/53/UE.
Directive 2011/65/UE; Statutory Instrument 2016 No 1101.
Statutory Instrument 2016 No 1091.
Statutory Instrument 2016 No 3032.
Statutory Instrument 2017 No 1206; FCC part 15 Statement of Conformity to the European Union Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE).

Delivery information: The device is packaged in card boxes. Includes TLC Explorer device with software; illumination unit with three different LED light sources: white light (VIS), UVA (366 nm) and UVC (254 nm); power plugs for worldwide connection; instruction manual; 'How to start' instruction guide; QR code sticker for quick connection; baseplate; dust cover.

Packaging: Insulated.

Caution: Fragile.

Spécifications
  • Description:
    TLC explorer documentation system, with USB-C power supply unit, 65 W
  • Seq:
    01
  • Cat. No.:
    1.52610.0001
  • Electrical:
    Requirements: 100 - 240 V, 50 - 60 Hz for the external power supply unit
    Power consumption: Standard working condition: 18.8 W; standby mode: 0.83
  • Weight:
    10,4 kg
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Base plate for TLC Explorer, 1 unit; 0,53 kg
    Base plate for TLC Explorer, 1 unit; 0,53 kg
    1.52612.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 425,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Drawer unit for TLC Explorer, 1 unit; 1,85 kg
    Drawer unit for TLC Explorer, 1 unit; 1,85 kg
    1.52615.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 262,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Illumination unit for TLC Explorer; 0,5 kg
    Illumination unit for TLC Explorer; 0,5 kg
    1.52613.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 546,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Electronic unit for TLC Explorer; 0,52 kg
    Electronic unit for TLC Explorer; 0,52 kg
    1.52614.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 422,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Dust cover for TLC Explorer, 1 unit; 0,1 kg
    Dust cover for TLC Explorer, 1 unit; 0,1 kg
    1.52618.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 120,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Front unit for TLC Explorer, 1 unit; 0,92 kg
    Front unit for TLC Explorer, 1 unit; 0,92 kg
    1.52616.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 326,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Antenna set for TLC Explorer, 1 unit; 0,5 kg
    Antenna set for TLC Explorer, 1 unit; 0,5 kg
    1.52619.0001
    Connexion Pour la disponibilité
    1 * 1 ST - 138,00 €