Order Entry
Belgium
Orders LinkContactUsLinkComponent
Polyester Lab Microscope Slide Labels, Core Small

Polyester Lab Microscope Slide Labels, Core Small

Polyester lab microscope slide labels, Core inner diameter: 25,40 mm, thickness: 0,094 mm, THT-194-488-2.5-SC, Polyester, Thermal transfer, White, BBP11, 22,86×19,05 mm
Catalog # BRDY321698
Supplier:   Brady
Polyester Lab Microscope Slide Labels, Core Small
Catalog # BRDY321698
Supplier:  Brady
Polyester Lab Microscope Slide Labels, Core Small
Polyester Lab Microscope Slide Labels, Core Small

Polyester lab microscope slide labels, Core inner diameter: 25,40 mm, thickness: 0,094 mm, THT-194-488-2.5-SC, Polyester, Thermal transfer, White, BBP11, 22,86×19,05 mm

Price
236,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

This B-488 material combined with the R-4300 series ribbon provides a solution that can withstand various chemicals without damage, such as xylene and other chemicals commonly used in slide staining. Printing does not smear, the label does not curl, and there is no discoloration that could make barcodes illegible. The label adheres reliably to the slide.

  • The highly chemical resistant polyester (B-488) is designed for use in slide staining and other laboratory marking where excellent chemical resistance is required
  • Abrasion-resistant, resistant to chemicals, humidity-resistant
  • Resistant to low temperatures, chemical resistant, permanent adhesive, harsh environment
  • B-488 performs well in common slide staining with hematoxylin and eosin
  • Excellent resistance to various chemicals, oils and water
  • Application temperature from −80 to +130 °C

Applications are general labeling, healthcare and hospital labels, laboratory labeling.

Certifications: Compliant with Directive 2011/65/EU and 2015/863.

Specifications
  • Printer model:
    BBP11
  • Printing method:
    Thermal transfer
  • Colour:
    White
  • Description:
    Polyester lab microscope slide labels, Core inner diameter: 25,40 mm, thickness: 0,094 mm
  • Dimensions:
    22,86×19,05 mm
  • Material:
    Polyester
  • Seq:
    01
  • Model:
    THT-194-488-2.5-SC