Shoe covers
PP non woven, White, 150 mm, 360 mm
Catalog # GMEQOJP012
Supplier: GM EQUIPEMENT
Jump to:
Product Details & Documents
These shoe covers for laboratory use are available in various materials and sizes.
- Elasticated opening for increased strength
- Non slip sole (113-0678)
- Waterproof (113-0677)
Documents
GMEQOJP001_TDS_EN
Datasheet
Specifications
- Colour:White
- Description:PP non woven
- Height:150 mm
- Length:360 mm
- Seq:03
- Cat. No.:GMEQOJP012
- Garment application:Laboratory
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



