Order Entry
Belgium
Orders LinkContactUsLinkComponent
SafeCode Tubes

SafeCode Tubes

5,0 ml, Colourless, PP, 200 tubes
Catalog # EPPE0030113.462
Supplier:   EPPENDORF
SafeCode Tubes
Catalog # EPPE0030113.462
Supplier:  EPPENDORF
SafeCode Tubes

5,0 ml, Colourless, PP, 200 tubes

Price
89,10 €
Log in for availability
1 * 200 ST
Product Details & Documents

A clean and stable label on the side or on the top of the vessel can make scientific life so much easier. Eppendorf tubes are available with SafeCode - a well-designed 2D barcoding system.

  • 2-level coding for safe sample identification
  • ECC 200 error correction function enables safe code reading with up to 25% damaged codes
  • Temperature range: −86 to +121 °C
  • Manufactured from high-quality polypropylene for highest sample purity
  • Off-the-shelf availability for comfortable handling

Take advantage of the pre-labeled and durable 2-level coding of the SafeCode system (datamatrix code and clear coding) to enable safe sample identification. The tube range covers different volumes from 1,5 to 5,0 ml for a broad range of applications at the bench. This set of vessels expands your safe sample identification solution from the existing SafeCode CryoStorage Vials at −80 °C storage towards daily work at the bench.

Specifications
  • Packed:
    200 tubes
  • Capacity:
    5,0 ml
  • Colour:
    Colourless
  • Material:
    PP
  • Seq:
    03
  • Cat. No.:
    EPPE0030113.462
  • Volume:
    5,0 ml
  • Temperature range:
    −86...+121 °C