Order Entry
Belgium
Orders LinkContactUsLinkComponent
Immersion circulators, AC150

Immersion circulators, AC150

AC150, 13...200 °C, 0,01 °C, 2 kW/1,2 kW, 165×199×372 mm, 4,2 kg
Catalog # HAKA1550001B
Supplier:   THERMO ELECTRON LED
Immersion circulators, AC150
Catalog # HAKA1550001B
Immersion circulators, AC150
Immersion circulators, AC150

AC150, 13...200 °C, 0,01 °C, 2 kW/1,2 kW, 165×199×372 mm, 4,2 kg

Price
2 720,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AC150 Immersion circulators are ideal for applications that require greater pumping performance with features such as ramp programming, application alarms and temperature ranges from −50 to 150 °C.

  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Five programmable set point temperatures and self-tuning PID controller for optimized temperature control
  • Low liquid level alarm for Safety Class III and RTA (Real Temperature Adjustment) for calibration
  • Powerful force and suction pump for external open and closed applications

Also features USB communication port and options for RS232, RS485, Ethernet/LAN, Analog I/O and internal or external temperature control mode (Remote Sensor, NAMUR type). Acoustic and optical alarm with auto restart feature after power failure.

Delivery information: It includes hose barbs with bridge (8 and 12 mm), pump plug for external circulation and power cord (1,8 m).

Specifications
  • Heating capacity:
    2 kW/1,2 kW
  • Temperature Range:
    13...200 °C
  • Weight:
    4,2 kg
  • Seq:
    01
  • W×D×H:
    165×199×372 mm
  • Temp. stability:
    0,01 °C
  • Type:
    AC150