Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pressure Transducers

Pressure Transducers

Pressure Transducer, 1×1" TC, polysulfone, non sterile, calibrated, −10 - +75 psi
Catalog # SPECACPM-10TC-C1N
Pressure Transducers
Catalog # SPECACPM-10TC-C1N
Pressure Transducers

Pressure Transducer, 1×1" TC, polysulfone, non sterile, calibrated, −10 - +75 psi

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Range:
    −10 - +75 psi
  • Description:
    Pressure Transducer, 1×1" TC, polysulfone, non sterile, calibrated
  • Seq:
    05
  • Cat. No.:
    SPECACPM-10TC-C1N
  • Accuracy:
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi