Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pressure Transducers

Pressure Transducers

Pressure Transducer, 1×1" TC, polysulfone, sterile, −10 - +75 psi
Catalog # SPECACPM-10TC-01S
Pressure Transducers
Catalog # SPECACPM-10TC-01S
Pressure Transducers

Pressure Transducer, 1×1" TC, polysulfone, sterile, −10 - +75 psi

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Range:
    −10 - +75 psi
  • Description:
    Pressure Transducer, 1×1" TC, polysulfone, sterile
  • Seq:
    02
  • Cat. No.:
    SPECACPM-10TC-01S
  • Accuracy:
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.