Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital pH Sensor, Memosens CPS71E

Digital pH Sensor, Memosens CPS71E

Digital pH sensor Memosens CPS71E, 0,8 - 14 bar (abs), ATEX II 1G Ex ia IIC T3/T4/T6 Ga, 0 - 14 pH, 0...140 °C, 120 mm
Catalog # ENDRCPS71E-BA7BTB2
Supplier:   Endress+Hauser
Digital pH Sensor, Memosens CPS71E
Catalog # ENDRCPS71E-BA7BTB2
Supplier:  Endress+Hauser
Digital pH Sensor, Memosens CPS71E
Digital pH Sensor, Memosens CPS71E

Digital pH sensor Memosens CPS71E, 0,8 - 14 bar (abs), ATEX II 1G Ex ia IIC T3/T4/T6 Ga, 0 - 14 pH, 0...140 °C, 120 mm

Price
664,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

With its contamination-resistant reference system, Memosens CPS71E is a digital pH sensor for highly contaminated or toxic media such as strong acids or bases.

  • The special ion trap of the electrode prevents poisoning of the junction and the reference, offers resistance to strong acids and bases and ensures a longer service life of the sensor
  • The optional pressurized reference ensures reliable measurements in blocking media
  • Optional upside-down mounting for flexible installation
  • Inductive cable connection and non-contact signal transmission improve process integrity by preventing problems with moisture or corrosion
  • On-site sensor replacement minimizes process downtime and costs

Memosens 2.0 technology enables trend identification, predictive maintenance and advanced IIoT services with extended data storage for calibration and process information.

Ordering information: For optional items or more information, contact your Avantor representative.

Delivery information: Digital pH sensor Memosens CPS71E.

Specifications
  • Description:
    Digital pH sensor Memosens CPS71E, 0,8 - 14 bar (abs), ATEX II 1G Ex ia IIC T3/T4/T6 Ga
  • Length:
    120 mm
  • Seq:
    03
  • Temp.:
    0...140 °C
  • pH:
    0 - 14 pH