Order Entry
Belgium
Orders LinkContactUsLinkComponent
Assistent® Pipette Brushes

Assistent® Pipette Brushes

Pipette brush for 2 ml measuring pipettes, Nylon, 75 mm, 4,5 mm, Galvanised wire, 405 mm
Catalog # HECH42589002
Assistent® Pipette Brushes
Catalog # HECH42589002
Assistent® Pipette Brushes
Assistent® Pipette Brushes

Pipette brush for 2 ml measuring pipettes, Nylon, 75 mm, 4,5 mm, Galvanised wire, 405 mm

Price
34,60 €
Log in for availability
1 * 10 ST
Product Details & Documents

Brushes for cleaning an assortment of pipette types.

  • Galvanised wire handle
  • Available with natural or nylon bristles
Specifications
  • Bristle material:
    Nylon
  • Brush head Ø:
    4,5 mm
  • Handle material:
    Galvanised wire
  • Description:
    Pipette brush for 2 ml measuring pipettes
  • Seq:
    05
  • Total length:
    405 mm
  • Brush head length:
    75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.