Order Entry
Belgium
Orders LinkContactUsLinkComponent
Assistent® Brushes for Flasks

Assistent® Brushes for Flasks

Natural bristle, —, 70 mm, Wood, 440 mm
Catalog # HECH41912010
Assistent® Brushes for Flasks
Catalog # HECH41912010
Assistent® Brushes for Flasks
Assistent® Brushes for Flasks

Natural bristle, —, 70 mm, Wood, 440 mm

Price
32,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Straight horsehair brushes with galvanized iron thread handle.

Specifications
  • Bristle material:
    Natural bristle
  • Brush head Ø:
    70 mm
  • Handle material:
    Wood
  • Seq:
    05
  • Total length:
    440 mm
  • Brush head length: