Order Entry
Belgium
Orders LinkContactUsLinkComponent
Seed testing papers, Munktell

Seed testing papers, Munktell

50S, 85 mm
Catalog # BINZ3.353.085
Supplier:   Ahlstrom
Seed testing papers, Munktell
Catalog # BINZ3.353.085
Supplier:  Ahlstrom
Seed testing papers, Munktell
Seed testing papers, Munktell

50S, 85 mm

Price
207,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.

Specifications
  • Grade:
    50S
  • Seq:
    07
  • Size:
    85 mm
  • Thickness:
    0.22 mm
  • Cat. No.:
    BINZ3.353.085
  • Wet burst strength:
    ≥20 Kpa
  • Load capacity:
    200%
  • Capillary rise:
    100 mm/10 min
  • Filtration speed:
    30 s/10 ml
  • Ash content:
    0,1%
  • Weight:
    120 g/m²