Polyester Lab Microscope Slide Labels, Core Small
Polyester lab microscope slide labels, Core inner diameter: 25,40 mm, thickness: 0,094 mm, M511-EU-UK-LAB, Polyester, Thermal transfer, White, BBP11, 22,86×22,86 mm
Catalog # BRDY321699
Supplier: Brady
Jump to:
Product Details & Documents
This B-488 material combined with the R-4300 series ribbon provides a solution that can withstand various chemicals without damage, such as xylene and other chemicals commonly used in slide staining. Printing does not smear, the label does not curl, and there is no discoloration that could make barcodes illegible. The label adheres reliably to the slide.
- The highly chemical resistant polyester (B-488) is designed for use in slide staining and other laboratory marking where excellent chemical resistance is required
- Abrasion-resistant, resistant to chemicals, humidity-resistant
- Resistant to low temperatures, chemical resistant, permanent adhesive, harsh environment
- B-488 performs well in common slide staining with hematoxylin and eosin
- Excellent resistance to various chemicals, oils and water
- Application temperature from −80 to +130 °C
Applications are general labeling, healthcare and hospital labels, laboratory labeling.
Certifications: Compliant with Directive 2011/65/EU and 2015/863.
Specifications
- Printer model:BBP11
- Printing method:Thermal transfer
- Colour:White
- Description:Polyester lab microscope slide labels, Core inner diameter: 25,40 mm, thickness: 0,094 mm
- Dimensions:22,86×22,86 mm
- Material:Polyester
- Seq:02
- Model:M511-EU-UK-LAB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



