Microscope slides
Slides, cut edges, soda-lime glass, White, 1 mm, 75×75 mm
Catalog # MARI1120250
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Slides designed for in vitro diagnostic (IVD) applications.
- Pre-washed and ready to use
- Either ground or cut versions
- Soda-lime glass, Hydrolytic Class 3
Extra-white slides are used for low auto-fluorescence applications.
Documents
Certificates
Search by Lot NumberCoC_MARI1000612_823410
Conformity declaration
MARI1000412_TDS_EN
Datasheet
Specifications
- Colour:White
- Description:Slides, cut edges, soda-lime glass
- L×W:75×75 mm
- Seq:06
- Thickness:1 mm



