Seed testing papers, Munktell
4b, 220×440 mm
Catalog # BINZ2.309.220400
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.
Specifications
- Grade:4b
- Seq:01
- Size:220×440 mm
- Cat. No.:BINZ2.309.220400
- Wet burst strength:≥30 Kpa
- Load capacity:270%
- Capillary rise:-
- Filtration speed:22 s/10 ml
- Ash content:-
- Weight:75 g/m²



