Order Entry
Belgium
Orders LinkContactUsLinkComponent
SGE OptChem™ ConnecTite Inlet Liners

SGE OptChem™ ConnecTite Inlet Liners

SGE OptChem ConnecTite inlet liner with bottom hole and pre-fitted CRS ONE O-ring, 6,3 mm, 4 mm, 78,5 mm
Catalog # SGEA0926232601
SGE OptChem™ ConnecTite Inlet Liners
Catalog # SGEA0926232601
SGE OptChem™ ConnecTite Inlet Liners

SGE OptChem ConnecTite inlet liner with bottom hole and pre-fitted CRS ONE O-ring, 6,3 mm, 4 mm, 78,5 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The SGE inlet liner range aims to make it simple for all gas chromatographers to select the correct liner.

  • Easy to choose - colour coded by geometry to simplify your selection
  • Easy to use - contains O-rings so ready to go
  • Confidence in your analysis - certified deactivation
  • Robust and durable for longer life, less maintenance downtime and reduced maintenance costs
  • Color coded orange
  • Analytical formatted

ConnecTite liners facilitate maximum transfer of sample to the GC column and inhibit sample degradation by reducing contact with hot metal components inside the inlet.A hole in the liner body maintains gas flows in systems equipped with electronic pressure control. ConnecTite liners with a hole near the bottom are ideal for analyses where early eluting compounds may be affected by a tailing solvent peak.

ConnecTite liners with a hole at the top improve analyses of aqueous samples. ConnecTite liners with a hole at the top are also ideal for analyses where compounds of interest elute away from the solvent peak.

ConnecTite liners are recommended for the following sample or injection modes: Trace level analysis, direct injection, active compounds, aqueous samples.

Ordering information: ConnecTite available for Agilent, PerkinElmer, Shimadzu 2010, Thermo Scientific, and Bruker/Varian 1075/1077 injectors.

Specifications
  • Ext.Ø:
    6,3 mm
  • Ø int.:
    4 mm
  • Description:
    SGE OptChem ConnecTite inlet liner with bottom hole and pre-fitted CRS ONE O-ring
  • Length:
    78,5 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.