Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rotating Sample Reducer, RPT

Rotating Sample Reducer, RPT

Rotating sample reducer with 30 funnels, outlets and 30 flasks (15 ml), 300 ml, 2,5 mm
Catalog # HAVE205322419
Supplier:   VWR Collection
Rotating Sample Reducer, RPT
Catalog # HAVE205322419
Supplier:  VWR Collection
Rotating Sample Reducer, RPT
Rotating Sample Reducer, RPT

Rotating sample reducer with 30 funnels, outlets and 30 flasks (15 ml), 300 ml, 2,5 mm

Price
12 100,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The HAVER rotating sample reducer produces small but representative sample quantities of solids and suspensions. It combines three dividing methods in one unit and achieves an accuracy of 99,9%.

  • Representative sample division at a rate of 1:8, 1:10 or 1:30
  • Integrated adjustable feeder with continuously regulated vibration intensity
  • Easier material flow caused by high rotating speed of the cone (approx. 100 U/min.)
  • Made from food grade materials - easy to clean
  • Fitted with a low maintenance drive motor with safety clutch
Specifications
  • Description:
    Rotating sample reducer with 30 funnels, outlets and 30 flasks (15 ml)
  • Seq:
    01
  • Max. feed quantity:
    300 ml
  • Max. feed size:
    2,5 mm