Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Rotating Sample Reducer, RPT

Rotating sample reducer with 8 funnels, outlets and 8 flasks (500 ml), 4000 ml, 10 mm
Catalog # HAVE205322396
Supplier:   VWR Collection
Rotating Sample Reducer, RPT
Catalog # HAVE205322396
Supplier:  VWR Collection
Rotating Sample Reducer, RPT
Rotating Sample Reducer, RPT

Rotating sample reducer with 8 funnels, outlets and 8 flasks (500 ml), 4000 ml, 10 mm

Price
10 200,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The HAVER rotating sample reducer produces small but representative sample quantities of solids and suspensions. It combines three dividing methods in one unit and achieves an accuracy of 99,9%.

  • Representative sample division at a rate of 1:8, 1:10 or 1:30
  • Integrated adjustable feeder with continuously regulated vibration intensity
  • Easier material flow caused by high rotating speed of the cone (approx. 100 U/min.)
  • Made from food grade materials - easy to clean
  • Fitted with a low maintenance drive motor with safety clutch
Specifications
  • Description:
    Rotating sample reducer with 8 funnels, outlets and 8 flasks (500 ml)
  • Seq:
    03
  • Max. feed quantity:
    4000 ml
  • Max. feed size:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.