VWR® Sample Splitters
12 partitions of 6,3 mm, 1,75 L tin sheet receivers, RT 6,3
Catalog # HAVE205322327
Supplier: VWR Collection
Jump to:
Product Details & Documents
For dividing sieved material into representative test sieve samples.
Type RT 6,3 and 12,5: Consists of 1 lacquered sheet steel rack, 300×250×270 mm, 1 stainless steel divider and 3 receivers which are tin sheet (1,75 litres) or laminated plastic (2 litres).
Type RT 25; 37,5; 50 and 75: Consists of 1 rack 620×260×420 mm, 1 divider and 3 receivers with grab handles (8 litres), all of galvanised steel.
Consists of 1 rack 620×260×420 mm, 1 divider and 3 receivers with grab handles (8 litres), all of galvanised steel
Documents
VWR® for sieving
Product Literature
Specifications
- Description:12 partitions of 6,3 mm, 1,75 L tin sheet receivers
- Seq:02
- Type:RT 6,3
Accessories
Product Information
- Catalog #AvailabilityPrice
- Collecting bin for sample splitter, receiver made from tinned sheet, 1,75 LCollecting bin for sample splitter, receiver made from tinned sheet, 1,75 LHAVE205326882Log in for availability1 * 1 ST - 25,30 €
Product Information
- Catalog #AvailabilityPrice
- Collecting bin for sample splitter, receiver plastic laminated, 2,5 LCollecting bin for sample splitter, receiver plastic laminated, 2,5 LHAVE205326899Log in for availability1 * 1 ST - 70,20 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



